Plastic Surface Mount Automatic Roll Towel Dispenser in Navy Blue
Plastic Surface Mount Automatic Roll Towel Dispenser in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Automatic
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Depth:
- 9-1/2 in
- Height:
- 15-1/4 in
- Installation Type:
- Surface Mount
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Electronic Towel Dispenser
- Width:
- 12-3/8 in