DESCRIPTION

  • Cover is secured to cabinet with full-length stainless steel piano-hinge

Bobrick Contura Series® Sanitary Napkin Dispenser

BB270

Height:

SPECIFICATIONS

ADA Compliant
No
Capacity
1 gal
Collection
Contura Series®
Color Finish
Satin
Depth
3-13/16 in
Gauge
22
Handle Material
Stainless Steel
Height
10 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY