DESCRIPTION

  • Support-arm flanges lock to concealed Stainless Steel wall plate

Bobrick Single Roll Tissue Dispenser

BB7685

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-15/16 in
Height
2 in
Installation Type
Surface Mount
Material
Stainless Steel
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY