DESCRIPTION

Bobrick Stainless Steel Grab Bar for Shower Stall

BB6861

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
30-7/8 in
Material
Stainless Steel
Material Type
304
Width
15-7/8 in

Starting at
Call for Pricing
  • QUANTITY