Bobrick Stainless Steel Sanitary Napkin Dispenser BB353

DESCRIPTION

Bobrick Stainless Steel Sanitary Napkin Dispenser

BB353

Height:

SPECIFICATIONS

ADA Compliant
No
Capacity
1.2 gal
Color Finish
Satin
Depth
4-1/16 in
Gauge
22
Height
17-3/16 in
Installation Type
Recessed Mount
Material
Stainless Steel
Material Type
304
Width
12-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS