DESCRIPTION

  • Dispenses 400 C-fold or 525 multifold towels
  • Door has tumbler lock and piano-hinge
  • Hemmed towel tray opening

Bobrick ClassicSeries® Surface Mount Paper Towel Dispenser

BB262

Color Finish

 

SPECIFICATIONS

Collection
ClassicSeries®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Gauge
22
Height
14 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY