Surface Mount Paper Towel Dispenser in Satin Stainless Steel

You last purchased this on
 
Bobrick

Surface Mount Paper Towel Dispenser in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

Surface Mount Paper Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB26212
  • Item #4100967
  • Manufacturer Part #B-26212
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Paper towel tray shall have hemmed opening to dispense paper towels without tearing
  • Unit shall be capable of dispensing 200 C-fold or 275 multifold paper towel measuring 3-1/8 in to 3-13/16 in (79 to 97 mm) deep
  • Door shall be secured to cabinet with a full-length stainless steel piano-hinge and equipped with a tumbler lock keyed like other Bobrick washroom accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Satin
Depth:
4 in
Height:
7-1/8 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304
Width:
10-3/4 in