Surface Mount Soap Dish in Satin Stainless Steel

Part #BB6807  |  Item #4100896  |  Manufacturer Part #B-6807

$58.95 EACH

Color/Finish: Satin

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Material Type-304, 22-Gauge (0.8 Mm) Stainless Steel
  • Drawn, One-Piece, Seamless Construction
  • Welded to the support arm. Two drain holes and two ridges to support bar of soap

Documents

Specifications

ADA Compliant: No

Application: Bathroom

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Greys

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-3/8 in

Material: Stainless Steel

Product Type: Soap Dish

Width: 4-1/4 in