DESCRIPTION

  • Flat face with protruding tumbler lock
  • Holds up to two 5 1/4" diameter rolls
  • Theft-resistant, heavy-duty spindles

Bobrick Surface-Mounted Multi-Roll Toilet Tissue Dispenser

B2888

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-15/16 in
Height
11 in
Installation Type
Surface Mount
Material
Stainless Steel
Width
6-4/25 in

Starting at
Call for Pricing
  • QUANTITY