DESCRIPTION

Bobrick Toilet Paper and Cover Dispenser with Sanitary Napkin Disposer

BB3579

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Satin
Depth
4-3/16 in
Height
30-7/8 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304L
Width
17-3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY