DESCRIPTION

Bobrick Toilet Paper & Cover Dispenser

BB3479

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-3/16 in
Height
30-7/8 in
Installation Type
Surface Mount
IsAcceptableImage
Material
Stainless Steel
Width
17-3/16 in

Starting at
Call for Pricing
  • QUANTITY