DESCRIPTION

Bobrick Towel Dispenser Waste Receptacle

BB369

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Depth
4 in
Handle Material
Stainless Steel
Height
26-5/8 in
Installation Type
Recessed
Material
Stainless Steel
Material Type
304L
Width
12-5/8 in

Starting at
Call for Pricing
  • QUANTITY