DESCRIPTION

  • Dispenses 350 C-fold or 475 multifold towels
  • Knob-latch retains door
  • Removable waste container
  • Seamless beveled flange
  • Stainless steel skirt for surface-mounting

Bobrick Towel Waste Surface Mounted

BB3699

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Depth
4-1/4 in
Handle Material
Stainless Steel
Height
28 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304L
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY