18-15/16 in. Recessed Sanitary Napkin Disposal in Stainless Steel
TrimLine Series™ 18-15/16 in. Recessed Sanitary Napkin Disposal in Stainless Steel
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- TrimLine Series™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3-5/8 in
- Height:
- 18-15/16 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Width:
- 11-1/2 in