DESCRIPTION

Bobrick TrimLine Series™ Wall Mount Paper Towel Dispenser

BB35903

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TrimLine Series™
Color Finish
Satin Stainless Steel
Depth
4-3/16 in
Handle Material
Stainless Steel
Height
18-15/16 in
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
Width
11-11/16 in

Starting at
Call for Pricing
  • QUANTITY