DESCRIPTION

  • Cabinet is not replaced when changing modules
  • Dispenses 600 C-fold or 800 multifold towels
  • Removable waste receptacle is locked into cabinet
  • Seamless beveled flange
  • Unit includes convertible folded paper towel module and waste receptacle module, which can be interchanged with an automatic, universal, or touch-free roll towel module and 18 gal waste receptacle module

Bobrick Wall Mount Paper Towel Dispenser/Receptacle

BB3944

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Satin Stainless Steel
Depth
4-1/8 in
Handle Material
Stainless Steel
Height
56 in
Installation Type
Recessed
Material
Stainless Steel
Material Type
304L
Width
17-3/16 in

Starting at
Call for Pricing
  • QUANTITY