67 gal. Oil-Fired 199 MBH Commercial Natural Gas Water Heater
67 gal. Oil-Fired 199 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass-fused-to-steel water tank
- Dual magnesium anode rods to inhibit corrosion
- 125 gallons first hour delivery
- Superior heat conduction and fuel efficiency
- Patented helical-fin multi-stage design
Specifications
- Application:
- Commercial
- BTU:
- 199000
- Capacity:
- 67 gal
- Diameter:
- 28 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 58 in
- MBH:
- 199
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal