115V Reverse Mullion Reach-In Unit Cooler
115V Reverse Mullion Reach-In Unit Cooler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Energy Star Compliant:
- No
- Height:
- 5-5/8 in
- Length:
- 19-3/4 in
- NSF Certified:
- No
- Type:
- Evaporative Coolers
- Volts:
- 115V
- Width:
- 22 in