1 gal Solvent Based Primer
1 gal Solvent Based Primer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-51
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Black
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 1 gal
- UL Listed:
- No