60 x 4 in. Dusting Pad (Case of 5)

You last purchased this on
 
Bona

SuperCourt® 60 x 4 in. Dusting Pad (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bona

SuperCourt® 60 x 4 in. Dusting Pad (Case of 5)

  • Fast #
  • Part #DAX0003500
  • Item #7997547
  • Manufacturer Part #AX0003500
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for dust mopping wood floors daily
  • Washable and reusable up to 300 times
  • Electrostatic charge attracts and traps dust, dirt and debris
  • 60"x5"
  • Requires Certification

Specifications

Application:
Hardwood Floors
Collection:
SuperCourt®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
60 in
Material:
Microfiber
Package Quantity:
Case of 5
Product Type:
Dusting Pad
Size:
60 in x 4 in
Width:
4 in