1/2 in. 800# Thrd F316L T12 Gate Valve Reduced Port Bolted Bonnet Forged Steel
1/2 in. 800# Thrd F316L T12 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.25, ASME B16.34-BS 5352
- ASTM:
- ASTM A-182 F6A, ASTM A-479 410, ASTM A-479 410 HF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 5-49/50 in
- ISO:
- ISO 9001
- Length:
- 3-3/20 in
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 316L
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.25 lb