3/4 in. Forged Steel Standard Port Socket Weld Gate Valve

Part #BHL18LSWF  |  Item #3823131  |  Manufacturer Part #HL18LSW

Call for Pricing EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Forged Steel

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Port Opening: Standard Port

Valve Size: 3/4 in

Valve Type: Gate Valve