DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Bonney Forge 800# Forged Steel Socket Weld Bolted Bonnet Globe Valve

BHL31SW

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Handle Material
Forged Steel
MSS Specifications
MSS SP-25
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
3/4 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS