DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Bonney Forge Forged Steel Socket Weld Bolted Bonnet Piston Check Valve

BHL41SW

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Material
Forged Steel
Maximum Pressure
800 psi
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS