DESCRIPTION

  • Integral body seat
  • Spiral-wound gasket

Bonney Forge 800 psi Forged Steel Threaded Bolted Bonnet Piston Check Valve

BHL41T

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
3/4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY