DESCRIPTION

Bonney Forge 800# Stainless Steel Socket Weld x Threaded Bolted Bonnet Gate Valve

BHL18LSWTF

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
Material
Stainless Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY