DESCRIPTION

  • Integral backseat
  • Integral body flanges
  • Outside screw and yoke
  • Self aligning 2-piece packing gland
  • Spiral-wound gasket

Bonney Forge 150# Carbon Steel Flanged Gate Valve

B111RF

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY