• Cart

DESCRIPTION

Bonney Forge Forged Steel Full Port Threaded Gate Valve

BH11T

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B16.11, ASME B16.34-BS 5352
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Length
3-27/50 in
MSS Specifications
MSS SP-25
Material
Forged Steel
Maximum Pressure
1975 psig
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY