• Cart

DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Bonney Forge Forged Steel Standard Port Socket Weld Gate Valve

BWL11SW

Valve Size:

SPECIFICATIONS

API Specifications
API 598, API 602
ASME Specifications
ASME B16.11
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Length
5 in
MSS Specifications
MSS SP-25
Material
Forged Steel
Maximum Pressure
1975 psig
Maximum Temperature
100
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Welded
Valve Port Opening
Standard Port
Valve Size
2 in
Valve Stem
Outside
Valve Type
Gate Valve
Width
5-43/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS