• Cart

DESCRIPTION

  • Highest quality forged steel fittings and unions, available in an array of classes and material grades for any application
  • Number one resource for the power, oil, chemical, marine and construction industries throughout the world

Bonney Forge Forged Steel Standard Port Socket Weld x Threaded Gate Valve

BHL11SWT

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Threaded
End Connections
Socket Weld x Threaded
Material
Forged Steel
Pressure Class
800#
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS