• Cart

DESCRIPTION

Bonney Forge Socket 3000# Carbon Steel Forged 90 Degree Elbow

FS3LF2S9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Carbon Steel, Forged Steel
Pressure Class
3000#