Breather Vent 1/4 in. Steel Valve Repair Part
Series BV Breather Vent 1/4 in. Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Series BV
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5/8 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Breather Vent
- Valve Size:
- 1/4 in