80 lbs. Concrete Mix Bag
80 lbs. Concrete Mix Bag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Powder Appearance
- For applications requiring at least 2" in thickness
- Solid State
- Just add water
Specifications
- ASTM:
- ASTM C-39, ASTM C-387
- Application:
- Driveways, Patios, Walkways, Curbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement
- Maximum Temperature:
- 80
- Product Type:
- Powder
- Size:
- 80 lb