Bonsal American Rip-Rap 80 lbs. Reinforced Cement B410060

Rip-Rap 80 lbs. Reinforced Cement

Part #B410060  |  Item #2181770  |  Manufacturer Part #410060

Size:

80 lbs

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quality controlled
  • Takes on the contour of surroundings
  • Reinforced and biodegradable kraft bag
  • Eliminates form and finishing
  • Efficient transport and handling
  • Attractive and uniform appearance

Specifications

Collection: Rip-Rap

Color Finish: Grey

Material: Cement

Size: 80 lbs