Bonsal American Type-S Mortar Mix Bag BON13080

DESCRIPTION

  • Can be used as a stucco scratch and brown coat
  • Contractor grade mortar mix
  • Just add water
  • Smooth, buttery blend for laying brick, block, and stone in load-bearing walls above and below grade level

Bonsal American Type-S Mortar Mix Bag

BON13080

Size:

SPECIFICATIONS

Color Finish
Grey
Material
Cement
Size
80 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS