DESCRIPTION

  • Dual purpose undermount or self-rimming application
  • Fits snugly into countertop, which eliminates extra chrome rim cost
  • High-tech look

Bootz Manufacturing Garnet II 4-Hole Drop-In Steel Kitchen Sink

B2958WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
13-1/2 in x 14-3/4 in x 7-3/16 in
CSA Certified
CSA B45.2-08
Center Size
16 in
Collection
Garnet II
Color Finish
White
Color Finish Category
Whites
Depth
7-3/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY