DESCRIPTION

  • Acid corrosion and abrasion resistant
  • Full-length sound deadening/support pad for added strength
  • Left-hand slip-resistant bottom
  • Lightweight and easy installation
  • Luxury "comfort back" bathtub featuring 40° lumbar support for extra comfort
  • Porcelain enameled steel encased with SYNIRON™ 2, an engineered composite material designed to improve heat retention, reduce sound and prevent handling and transportation damage

Bootz Manufacturing Bootzcast 60 x 30 in. Left-Hand Drain Bathtub

B7001BS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
40 gal
Collection
Bootzcast
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
14-1/4 in
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY