DESCRIPTION

  • Acid corrosion and abrasion resistant
  • Full-length sound deadening/support pad for added strength
  • Left-hand slip-resistant bottom
  • Lightweight and easy installation
  • Porcelain enameled steel encased with SYNIRON™ 2, an engineered composite material designed to improve heat retention, reduce sound and prevent handling and transportation damage

Bootz Manufacturing SYNIRON II 60 x 30 in. Left-Hand Drain, Slip-Resistant Bottom Bathtub

B2391

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
40 gal
Collection
SYNIRON II
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
14-1/4 in
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY