DESCRIPTION

  • Abrasion resistant, flameproof, and colorfast
  • Attached support/leveling pad makes setting and leveling easy for both DIY and pro
  • Finish is non-porous and easy to clean
  • Made in the USA
  • Slip resistant surface
  • Will always retain its glossy finish

Bootz Manufacturing Aloha 60 x 30 in. Right-Hand Non Skid Steel Bath Tub

B2364WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
40 gal
Collection
Aloha
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
14-1/4 in
Length
60 in
Material
Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY