60 x 30 in. Soaker Alcove Bathtub Right Drain in White

This product has been replaced by

Bootz Manufacturing White 60 x 30 in. Soaker Alcove Bathtub Right Drain
Bootz Manufacturing 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #011-3364-00
You last purchased this on
 
Bootz Manufacturing

Aloha 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Bootz Manufacturing White 60 x 30 in. Soaker Alcove Bathtub Right Drain
Bootz Manufacturing 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Manufacturer Part #011-3364-00
Bootz Manufacturing

Aloha 60 x 30 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #B2364DWH
  • Item #46434
  • Manufacturer Part #011-2364D00
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Attached support/leveling pad makes setting and leveling easy for both DIY and pro
  • Abrasion resistant, flameproof, and colorfast
  • Finish is non-porous and easy to clean
  • Made in the USA
  • Slip resistant surface
  • Will always retain its glossy finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4
ASME:
ASME A119.1 2008
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Oval
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2008
Capacity:
42 gal
Collection:
Aloha
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
14-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Size:
60 in x 30 in
Soaking Depth:
11-1/2 in
UL Listed:
No
Weight:
67 lb
cUPC Certified:
No