60 x 30 in. Soaker Alcove Bathtub Left Drain in Biscuit

This product has been replaced by

No image available
60X30 LH NS STL BATH *ALOHA BISC
Manufacturer Part #011-3365-96
You last purchased this on
 
Bootz Manufacturing

Aloha 60 x 30 in. Soaker Alcove Bathtub Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
60X30 LH NS STL BATH *ALOHA BISC
Manufacturer Part #011-3365-96
Bootz Manufacturing

Aloha 60 x 30 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #B2365BS
  • Item #1666710
  • Manufacturer Part #011-2365-96
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers exceptional performance and roominess for recess tub applications
  • Slip-resistance bottom
  • Modern functional recess design
  • Lifetime Warranty
  • Flow rate of 1.5 gpm
  • 2 1/2 In. Diameter metal flange and rubber trim for a tight screw-in installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.4
ASME:
ASME A119.1 2008
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Oval
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2008
Capacity:
42 gal
Collection:
Aloha
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2-1/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
14-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Size:
60 in x 30 in
Soaking Depth:
11-1/2 in
UL Listed:
No
Weight:
67 lb
cUPC Certified:
No