60 x 30 in. Standard Outlet Bath Tub with Slip Resistant Floor and Right Hand Drain in Biscuit
This product has been replaced by
Manufacturer Part #011-7200-96
Bootzcast 60 x 30 in. Standard Outlet Bath Tub with Slip Resistant Floor and Right Hand Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Right-hand slip-resistant bottom
- Luxury "comfort back" bathtub featuring 40° lumbar support for extra comfort
- Porcelain enameled steel encased with SYNIRON™ 2, an engineered composite material designed to improve heat retention, reduce sound and prevent handling and transportation damage
- Lightweight and easy installation
- Acid corrosion and abrasion resistant
- Full-length sound deadening/support pad for added strength
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19 2008
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-08
- Capacity:
- 40 gal
- Collection:
- Bootzcast
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 14-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 30 in