19 x 16 in. Oval Drop-in Bathroom Sink in White

You last purchased this on
 
Bootz Manufacturing

Daffodil 19 x 16 in. Oval Drop-in Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bootz Manufacturing

Daffodil 19 x 16 in. Oval Drop-in Bathroom Sink in White

  • Fast #
  • Part #B2440WH
  • Item #1638002
  • Manufacturer Part #021-2440-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two integral soap depressions
  • Non-porous surface resists scratching, chemicals, heat and bacteria growth
  • Oval, flat rim lavatory sink for use with stainless steel rim for smooth appearance fit
  • Stainless steel rim and faucet not included
  • Plastic overflows eliminate pop-offs, leaks and overflow rust
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2008
Collection:
Daffodil
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-11/16 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Oval
Sink Bowl Size:
15-3/4 in x 11-1/8 in
Sink Depth:
7-13/16 in
Sink Installation Type:
Drop-in
Sink Material:
Steel
Sink Size Range:
Less than 20 in
Width:
16 in