32 x 21 in. 4 Hole Enameled Steel Double Bowl Drop-in Kitchen Sink in White
Garnet 32 x 21 in. 4 Hole Enameled Steel Double Bowl Drop-in Kitchen Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting rim not included
- Dual purpose undermount or self-rimming application
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2 Section 5.6
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Garnet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 13-1/2 in x 14-3/4 in x 6-7/8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 14-3/4 in x 6-7/8 in
- Sink Depth:
- 7-3/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Enameled Steel
- Sink Size Range:
- 31 in - 35 in
- Width:
- 21 in