46-1/2 x 27 in. Soaker Alcove Bathtub Left Drain in White
This product has been replaced by
Manufacturer Part #011-3379-00
Honolulu 46-1/2 x 27 in. Soaker Alcove Bathtub Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acid resistant finish
- Slip resistant bottom
- Compact for space saving
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A119.1
- ASTM:
- ASTM E-162, ASTM E-662, ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Shape:
- Oval
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 25 gal
- Collection:
- Honolulu
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 15-1/4 in
- Overall Length:
- 46-1/2 in
- Overall Width:
- 27 in
- Size:
- 46-1/2 in x 27 in
- Soaking Depth:
- 11-3/4 in
- UL Listed:
- No
- Weight:
- 56 lb
- cUPC Certified:
- No