DESCRIPTION

  • Acid resistant
  • Flat mounting surface area
  • Oval shape
  • Plastic overflows eliminate pop-offs, leaks, and overflow rust
  • Quick and easy installation
  • Studs without soap depressions

Bootz Manufacturing Azalea Steel Drop-In Lavatory Sink

B2445WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.1
CSA Certified
CSA B45.2-08
Center Size
4 in
Collection
Azalea
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Steel
Number Of Bowls
1
Overall Sink Size
15-3/4 in x 11-1/4 in
Shape
Oval

Starting at
Call for Pricing
  • QUANTITY