1 gal Heavy Duty Hand Cleaner with Scrubbers

You last purchased this on
 

Boraxo® 1 gal Heavy Duty Hand Cleaner with Scrubbers

This product requires certification to purchase.
Brand image
You last purchased this on
 

Boraxo® 1 gal Heavy Duty Hand Cleaner with Scrubbers

  • Fast #
  • Part #D02600
  • Item #4441369
  • Manufacturer Part #DIA 02600
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formulated with patented natural cornmeal scrubbers and orange oil for deep cleaning
  • Contains borax, a natural cleanser
  • Two-in-one formula removes tough grease, grime, ink, tar, paints and more from hardest working hands
  • Phosphate-free
  • Meets GS-41B criteria
  • Polymeric skin conditioning system keeps skin from drying
  • Requires Certification

Specifications

Application:
Hand Soap
Collection:
Boraxo®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Product Type:
Hand Soap
Size:
1 gal