DESCRIPTION

Bosch 500 Series 23-1/2 in. Compact Washer

BWAT28401UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
12
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Collection
500 Series
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Energy Star Compliant
Yes
Height
33-1/4 in
Interior Light
No
UL Listed
Yes
Volts
208/240V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY