DESCRIPTION

  • ActiveWater® technology for more efficient water use
  • AquaStop® 24/7 leak protection
  • Number of cycles: 15
  • Raindrop drum pattern

Bosch 24 in. 15-Cycle Compression Washer

BWAP24202UC

Color Finish

 

SPECIFICATIONS

AMP
12
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/4 in
Volts
240V
WaterSense Labeled
No
Width
23-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS