DESCRIPTION

  • Automtic moisture sensor
  • Electronic control
  • Fifteen cycles
  • Sixty three inch cord length
  • Stainless steel

Bosch 24 in. Compression Dryer without Vent

BWTB86202UC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12
Capacity
4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25 in
Height
33-1/4 in
Number of Settings
4
Power Source
Electric
Type
Front Load Dryer
Volts
208/240V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY